- Yellow Color
- Medium, Felt (#38) Marker Tip
description
- DYKEM® High Purity Markers are your answer for marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern. The formulas contain trace amounts of halogens, low melting metals and are low in chlorides.For heavy-duty applications, see our metal-tipped DYKEM® High Purity TXP Marker.
applications
- Stainless steel Aerospace Ship/boat/marine Oil & gas Power & utilities Nuclear facilities
features
- Permanent, valve-action mechanism prevents paint in barrel from drying when cap is left off Drying time: 45 seconds - 1 minute
| Physical State | Liquid |
| Shelf Life | 3 Years |
| Boiling Point | 248 ⁰F - 338 ⁰F |
| Vapor Density | >1 (Air=1) |
| Evaporation Rate | <1 (Buac = 1) |
| Marker Tip | Medium, Felt (#38) |
| Color | Yellow |
| Odor | Various |
| Flashpoint | 89 °F - 108 °F |
| Weight | 0.12 LB |
| EAN or UPC | 84353449167 |

