- 14 Oz, 397 g Container Size
- Aerosol Container Type
applications
- Schools Hospitals Institutions Food Plants Hotels & Motels Office Buildings Dairies Restaurants Drugstores Apartments Supermarkets Theaters
features
- Kills flies, mosquitoes, gnats, midges, wasps, hornets and flying moths(Millers) Water-Based Insecticide
| Physical State | Liquid, Aerosol |
| Conatiner Size | 14 oz, 397 g |
| Color | White |
| Vapor Pressure | 50 - 70 psig @ 70°F |
| Boiling Point | 210 ⁰F |
| Container Type | Aerosol |
| Odor | Fruit-Like |
| Propellant | Propane/Isobutane Blend |
| Container Size | 14 Oz, 397 g |
| Shelf Life | 2 Years |
| VOC Content | 20% |
| Vapor Density | >1 (Air=1) |
| Weight | 1.33 LB |
| EAN or UPC | 764769451205 |

