- 1 gallon
- General purpose cleaner
- Odorless
- Cleans floors, walls, plastics, ceramic, counters, sinks, metal and stainless steel
description
- do-it ALL™ Germicidal Cleaner is an EPA registered formula proven to clean, disinfect and deodorize. do-it ALL™ can be used on most hard, non-porous surfaces to leave them clean and free from odors.
features
- Deodorizes areas difficult to keep smelling fresh
- Cleaner, disinfectant, deodorizer, fungicide (against pathogenic fungi), virucide, mildewstat (on hard inanimate surfaces), tuberculocidal
- Kills herpes, influenza, salmonella, staphylococcus, HIV-I, pseudomonous
| Odor | Odorless |
| Type of Cleaner | General Purpose |
| Net Fill | 1 gal |
| Flash Point | N/A |
| Plastic Safe | Yes |
| Container Size | 32 oz |
| Container Type | Bottle |
| Evaporation Rate | N/A |
| Type | Cleaner |
| Application | Metal, Plastics, Floors, Sinks, Ceramic, Stainless steel, Walls, Counters |
| Weight | 8.5 LB |

