- 10 oz Aerosol Container
- Pleasant Sugar and Spice Odor
- Clear to Straw Color
description
- Dymon® DRY BREEZE™ Dry Air Freshener is a versatile dry aerosol that eliminates odors in the air without messy fallout.
features
- Dry Spray eliminates odors in the air Effective at combating tobacco and other malodors Special valve allows for can to be sprayed upside down No messy fallout Dry Formula stays suspended in air Sweet, yet Spicy fragrance
| Container Size | 10 Oz, 284 g |
| Color | Clear to Straw |
| Conatiner Size | 10 oz / 284 g |
| Boiling Point | 132.8 ⁰F |
| Flash Point | Less Than 2 °F Pensky-Martens Closed Cup |
| Shelf Life | 2 Years |
| VOC Content | 2.82% |
| Container Type | Aerosol |
| Density | 0.79 g/cm3 @ 68°F |
| Odor | Pleasant, Sugar & Spice |
| Vapor Pressure | 95 psig @ 70°F |
| Physical State | Aerosol, Gas |
| Water Solubility | Fully Miscible |
| Vapor Density | >1 (Air=1) |
| Flammability | Flammable Gas |
| Weight | 1.25 LB |
| EAN or UPC | 764769702208 |

