- 10 Oz Container Size
- Aerosol Container
- Vanilla Odor
description
- Dymon® DRY BREEZE™ Dry Air Freshener is a versatile dry aerosol that eliminates odors in the air without messy fallout.
features
- Dry Spray eliminates odors in the air Effective at combating tobacco and other malodors Special valve allows for can to be sprayed upside down No messy fallout Dry Formula stays suspended in air Vanilla Fragrance
| Density | 0.79 g/cm3 @ 68°F |
| Water Solubility | Fully Miscible |
| Odor | Vanilla |
| Shelf Life | 2 Years |
| VOC Content | 2.82% |
| Container Type | Aerosol |
| Color | Clear to Straw |
| Vapor Pressure | 95 psig @ 70°F |
| Flammability | Flammable Gas |
| Flash Point | Less Than 2 °F Pensky-Martens Closed Cup |
| Container Size | 10 Oz, 284 g |
| Boiling Point | 132.8 ⁰F |
| Vapor Density | >1 (Air=1) |
| Physical State | Aerosol, Gas |
| Weight | 1.25 LB |
| EAN or UPC | 764769707203 |

