- 8 oz Brush-In-Cap
- Alcohol Odor
- 2 Years Shelf Life
description
- Machine shop operators depend on Dykem® Layout Fluids to scribe sharp, clear, precise lines. When applied, our layout fluids provide a uniform deep color that prevents glare and dries in minutes. All Dykem® Layout Fluids create an extremely thin film which adds practically no thickness to the work piece and remains flexible without cracking and chipping.
features
- Steel Red provides a uniform deep color that prevents glare and eye strain. Allows for sharp, clear, and precise scribes. Provides a thin film without cracking/chipping and adds practically no thickness to work surface. Meets A-A 59168 dated 21st May 2014 paragraph 3.1.1 thru 3.2.4.4 with the exception of 3.3(chemical resistance to chlorinated solvents). Dries within minutes. Reveals defects and pinholes in a variety of surfaces. Great for inspection of gear tooth contact patterns. Available in multiple package sizes. Does not contain any reportable amounts of Xylene.
| Flash Point | 53°F |
| VOC Content | 92% - 94% by Weight |
| Color Group | Red |
| Color | STEEL RED™ |
| Conatiner Size | 8 oz |
| Dry Time | < 2 Min |
| Shelf Life | 3 Years |
| Container Size | 8 oz |
| Container Type | Brush-in-Cap |
| Specific Gravity | <1 |
| Physical State | Red |
| Odor | Alcoholic |
| Weight | 0.5 LB |
| EAN or UPC | 753769804968 |
-
No Air Shipping


