- 1 gal Bottle
- Alcohol Odor
- 2 Years Shelf Life
description
- Machine shop operators depend on DYKEM® STEEL BLUE® Layout Fluid to scribe sharp, clear, precise lines. When applied, our layout fluids provide a uniform deep blue color that prevents glare and dries in minutes. All Dykem® Layout Fluids create an extremely thin film which adds practically no thickness to the work piece and remains flexible without cracking and chipping.
features
- Steel Blue® provides a uniform deep color that prevents glare and eye strain Allows for sharp, clear, and precise scribes Provides a thin film without cracking/chipping and adds practically no thickness to work surface Meets A-A 59168 dated 21st May 2014 paragraph 3.1.1 thru 3.2.4.4 with the exception of 3.3 (chemical resistance to chlorinated solvents) Dries within minutes Reveals defects and pinholes in a variety of surfaces Great for inspection of gear tooth contact patterns Available in multiple package sizes Does not contain any reportable amounts of Xylene
| Physical State | Varies |
| Container Size | 1 gal |
| Specific Gravity | Less Than 1 |
| Container Type | Bottle |
| Odor | Solvent |
| Dry Time | < 2 Min |
| Color Group | Blue |
| Flash Point | 53°F |
| Color | Blue |
| Shelf Life | 3 Years |
| VOC Content | 94% - 96% by Weight |
| Conatiner Size | 1 gal |
| Weight | 8.0 LB |
| EAN or UPC | 753769807006 |

