Skip to content Skip to navigation menu
DYKEM80800

80800

Transparent Layout Fluid
Item #101945272
  • 5 gal Container
  • Steel Blue™
  • Most Visible Layout Fluid Available
  • Provides an Extremely Thin Film, Less Than .0002"
  • Remains Flexible w/o Cracking or Chipping
  • Can Also Be Used for Corrosion Protection During Wire EDM Machining
+ Show More + Show Less
DYKEM80800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Container
  • Steel Blue™
  • Most Visible Layout Fluid Available
  • Provides an Extremely Thin Film, Less Than .0002"
  • Remains Flexible w/o Cracking or Chipping

features

  • Toluene-free
  • Prevents glare
  • Deep color
  • Allows scribing precise lines
  • Dries in minutes
  • Provides a thin coat
  • Will not crack or chip
Color STEEL BLUE®
Container Size 5 gal
Color Group Blue
Container Type Pail
Weight 40.0 LB
EAN or UPC 753769808003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison