- 16 fl oz Spray
- Black
- Used to Provide a Quick Means of Identifying Parts
applications
- Use to identify parts
- For marking and identifying on a wide variety of surfaces and materials
features
- Repels oils and nonethanol-based solvents
- Adheres without flaking or scaling
- Resists cracks and scaling
- Thin (0.002") coating will not interfere with part operation
- Fast drying
| Color | Black |
| Application | To Identify Parts |
| Color Group | Black |
| Container Type | Bottle |
| Container Size | 16 fl oz |
| Weight | 13.0 LB |
-
No Air Shipping


