- 8 fl oz Brush Top
- Black
- Used to Provide a Quick Means of Identifying Parts
applications
- Use to identify parts
- For marking and identifying on a wide variety of surfaces and materials
features
- Repels oils and nonethanol-based solvents
- Adheres without flaking or scaling
- Resists cracks and scaling
- Thin (0.002") coating will not interfere with part operation
- Fast drying
| Container Type | Brush Top |
| Color Group | Black |
| Application | To Identify Parts |
| Color | Black |
| Container Size | 8 fl oz |
| Weight | 0.5 LB |
| EAN or UPC | 753769814240 |
-
No Air Shipping


