- 1 gal Can
- Orange
description
- DYKEM® Staining Colors provide quick identification on a variety of component parts. These stains repel oils as they adhere without flaking and scaling. DYKEM® Staining Colors are easily applied by brushing or spraying and dry quickly to the touch.
applications
- Parts Tools Assemblies Finished goods Inventory Work in progress
features
- Performs well on light and dark tinted metals Provides excellent coverage properties and opacity Thickness can be reduced by adding DYKEM® Remover & Prep Fast drying Resists cracking, chipping, flaking or scaling Will not interfere with moving parts when thinly applied
| Color | Orange |
| Odor | Sweet, Solvent |
| Evaporation Rate | <1 (Buac = 1) |
| Shelf Life | 3 Years |
| Container Size | 1 gal |
| VOC Content | 86.36%, 771 g/L |
| Flash Point | 24 °F |
| Conatiner Size | 1 gal |
| Physical State | Liquid |
| Container Type | Can |
| No. of Points | 12 |
| Overall Length | 10.960 in |
| Inch/Metric | Metric |
| Boiling Point | 170 ⁰F - 257 ⁰F |
| Vapor Density | >1 (Air=1) |
| Weight | 8.0 LB |
| EAN or UPC | 753769817135 |
-
No Air Shipping


