- Inch
- 12 Points
applications
- Use to identify parts
- For marking and identifying on a wide variety of surfaces and materials
features
- Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
- Made of Premium Alloy Steel
- Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque
- Offset Box End for Better Access
- Bright, Full Polish Chrome Finish
- Large Size Stamp on Open End
| Color | Violet |
| Container Size | 1 gal |
| Container Type | Bottle |
| Application | To Identify Parts |
| Color Group | Purple |
| Overall Length | 8.110 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 8.0 LB |
| EAN or UPC | 753769817197 |
-
No Air Shipping


