- 12 oz Aerosol Container
- Clear Colorless/Nearly Colorless
description
- The preferred solution for removal of DYKEM® Layout Fluids. DYKEM® REMOVER & PREP is non-chlorinated and leaves no residue, preparing the part for the next production
features
- Removes layout fluids from metal surfaces Dries in minutes Does not contain toluene or chlorinated solvents Leaves no residue
| Shelf Life | 3 Years |
| Odor | Sweet, Solvent |
| Type | Remover |
| Container Size | 12 Oz |
| Container Type | Aerosol |
| Net Fill | 12 oz |
| Evaporation Rate | <1 (Buac = 1) |
| VOC Content | Aerosol: 100%, Bulk: 36.23% |
| Specific Gravity | 0.79 @ 21.1 °C |
| Conatiner Size | 12 oz |
| Physical State | Liquid |
| Color | Clear Colorless Or Nearly Colorless |
| Boiling Point | 133 ⁰F |
| Viscosity | Water Thin |
| Weight | 1.08 LB |
| EAN or UPC | 753769820388 |
-
No Air Shipping


