- Clear Color
description
- Make a mark only you will know about. DYKEM® UV Marker goes on invisible but illuminates blue under a black light. The fiber tipped marker writes on virtually any nonporous surface including plastic, glass, metal and more. Great for Quality Control processes, tamper checks, tagging, ownership, anti-counterfeiting and much more.
applications
- Plastic Glass Metal Nonporous surfaces
features
- Applies clear mark barely detectable to the eye Excellent for security applications Marks on plastic, glass and nonporous surfaces Drying Time: 45 seconds to 1 minute
| Boiling Point | 318 ⁰F - 338 ⁰F |
| Vapor Density | >1 (Air=1) |
| Container Size | 1 gal |
| Evaporation Rate | <1 (Buac = 1) |
| Odor | Aromatic |
| Physical State | Liquid |
| Shelf Life | 3 Years |
| Color | Clear |
| Weight | 8.0 LB |
| EAN or UPC | 84353821956 |

