- 1 gal Bottle Container
- Sweet, Solvent Odor
description
- The preferred solution for removal of DYKEM® Layout Fluids. DYKEM® REMOVER & PREP is non-chlorinated and leaves no residue, preparing the part for the next production
features
- Removes layout fluids from metal surfaces Dries in minutes Does not contain toluene or chlorinated solvents Leaves no residue
| Color | Clear Colorless Or Nearly Colorless |
| Container Type | Bottle |
| Specific Gravity | 0.79 @ 21.1 °C |
| Viscosity | Water Thin |
| Boiling Point | 133 ⁰F |
| Odor | Sweet, Solvent |
| Container Size | 1 gal |
| Chlorinated Solvents | No |
| Type | Remover |
| Physical State | Liquid |
| Evaporation Rate | <1 (Buac = 1) |
| Plastic Safe | Yes |
| VOC Content | Aerosol: 100%, Bulk: 36.23% |
| Shelf Life | 3 Years |
| Conatiner Size | 1 gal |
| Weight | 8.0 LB |
| EAN or UPC | 753769827387 |
-
No Air Shipping


