- 5 gal Pail Container
- Sweet, Solvent Odor
description
- The preferred solution for removal of DYKEM® Layout Fluids. DYKEM® REMOVER & PREP is non-chlorinated and leaves no residue, preparing the part for the next production
features
- Removes layout fluids from metal surfaces Dries in minutes Does not contain toluene or chlorinated solvents Leaves no residue
| Odor | Sweet, Solvent |
| Application | Staining Colors, Layout Fluids |
| Boiling Point | 133 ⁰F |
| VOC Content | Aerosol: 100%, Bulk: 36.23% |
| Container Size | 5 gal |
| Type | Remover |
| Viscosity | Water Thin |
| Color | Clear Colorless Or Nearly Colorless |
| Physical State | Liquid |
| Container Type | Pail |
| Conatiner Size | 5 gal |
| Chlorinated Solvents | No |
| Evaporation Rate | <1 (Buac = 1) |
| Shelf Life | 3 Years |
| Specific Gravity | 0.79 @ 21.1 °C |
| Weight | 37.0 LB |
| EAN or UPC | 753769828384 |
-
No Air Shipping


