- Blue Color
- Liquid Physical State
- Slight Petroleum Odor
description
- DYKEM® Hi-Spot is an intensely blue, soft, uniform paste that spreads easily and evenly to show high spots on bearings. It is most valuable when used on flat bearing surfaces of lathes, planers, milling machines, etc.
applications
- flat bearing surfaces of lathes, planers, milling machines, etc.
features
- Detects high spots on bearings, gears and other close fits Blue, soft, uniform paste spreads easily and evenly Never dries out Film remains pliable and transferable for months Saves time and money in surface scraping work
| Container Type | Tube |
| Flash Point | >200 °F |
| Container Size | 0.55 Oz |
| Evaporation Rate | <1 (Buac = 1) |
| Type of Chemical | Paste |
| Odor | Slight Petroleum Odor |
| Type | Indicator Paste |
| Color | Blue |
| Physical State | Liquid |
| Shelf Life | 3 Years |
| Conatiner Size | 0.55 oz |
| Vapor Density | >1 (Air=1) |
| Flashpoint | >200 °F |
| Weight | 0.06 LB |
| EAN or UPC | 753769833074 |

