- Orange Color
- Liquid Physical State
- Mild Odor
description
- DYKEM® Cross Check™ Torque Seal® Tamper-Proof Indicator Paste provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. Provides warranty protection against tampering. Marks will be easily broken if parts are tampered with or become loose. Highly visible under ambient light and fluorescent under UV light. Excellent adhesion to metal and other substrates.
applications
- Nuts Bolts Fasteners Assemblies
features
- Tamper Proof Torque Mark Safe for most surfaces Highly visible- blue, yellow, red, green, and orange colors are fluorescent under blacklight Excellent adhesion Visually detects loose nuts & bolts Provides warranty protection Meets BOEING Specification, BMS8-45 Type II
| Application | Tamper Proof Torque Marker |
| Boiling Point | 276.98 ⁰F - 485.06 ⁰F |
| Physical State | Liquid |
| Flash Point | 105 °F |
| VOC Content | 42.28%, 430 g/L |
| Dry Time | 1 hr |
| Container Type | Tube |
| Packing Type | Tube |
| Temp Range | 400 °F |
| Container Size | 1 Oz |
| Shelf Life | 3 Years |
| Color | Orange |
| Full Cure Time @ Temperature | 24 h @ 70 °F |
| Conatiner Size | 1 oz |
| Flashpoint | 105.1 °F |
| Type | Indicator Paste |
| Odor | Mild |
| Physical Form | Heavy Paint |
| Vapor Density | >1 (Air=1) |
| Weight | 0.08 LB |
| EAN or UPC | 753769836143 |

