- Green Color
- Liquid Physical State
- Mild Odor
description
- DYKEM® Cross Check™ Torque Seal® Tamper-Proof Indicator Paste provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. Provides warranty protection against tampering. Marks will be easily broken if parts are tampered with or become loose. Highly visible under ambient light and fluorescent under UV light. Excellent adhesion to metal and other substrates.
applications
- Nuts Bolts Fasteners Assemblies
features
- Tamper Proof Torque Mark Safe for most surfaces Highly visible- blue, yellow, red, green, and orange colors are fluorescent under blacklight Excellent adhesion Visually detects loose nuts & bolts Provides warranty protection Meets BOEING Specification, BMS8-45 Type II
| Packing Type | Tube |
| Dry Time | 1 hr |
| Container Size | 1 Oz |
| Temp Range | 400 °F |
| Vapor Density | >1 (Air=1) |
| Odor | Mild |
| Full Cure Time @ Temperature | 24 h @ 70 °F |
| Flash Point | 105 °F |
| Physical State | Liquid |
| Boiling Point | 276.98 ⁰F - 485.06 ⁰F |
| Physical Form | Heavy Paint |
| Color | Green |
| VOC Content | 42.28%, 430 g/L |
| Application | Tamper Proof Torque Marker |
| Flashpoint | 105.1 °F |
| Shelf Life | 3 Years |
| Container Type | Tube |
| Type | Indicator Paste |
| Conatiner Size | 1 oz |
| Weight | 0.08 LB |
| EAN or UPC | 753769833159 |

