DYKEM® Cross Check Plus Skydrol®-Resistant Torque Seal® has been certified to meet the Boeing specification BMS8-45H Type I/III for a Skydrol-resistant, quick-dry tamper proof marker. This specification requires strict adherence to key performance properties such as dry-to-touch time, full cure time, Skydrol resistance, and dielectric strength, along with other critical physical, mechanical, and flammability requirements. As the only fast-cure torque sealant with proven resistance to Skydrol PE-5 fluid, Cross Check Plus brings unsurpassed value to aircraft assembly processes as well as maintenance, repair and overhaul operations. The fluorescent colors are unique, providing enhanced visibility during inspection. Cross Check Plus remains the only offering in the market that carries a 2-year shelf life.
applications
Tamper proof marking
Identification of vibratory loosening
Identification of tampering
Nuts
Bolts
Fasteners
Assemblies
features
Dries to the touch: less than a minute
Full cure time: 24 Hours
Visually detect loose nuts and bolts
Use on all critical fittings and locknuts during OEM and maintenance procedures
Perfect for use on landing gear, rotor assemblies, gearboxes, Pal Nuts and more
Excellent for marking quality procedures
For use in any aircraft environment with possible fluid exposure
2-Year shelf life
Patent 10,934,452
Provides warranty protection against tampering
Meets Boeing Specification BMS8-45H, Type I/III
Flashpoint
23 °F Tag Closed Cup
Color
Yellow
Physical State
Liquid
Odor
Mild
Type
Tamper Proof Marker
Evaporation Rate
> 1
Container Size
1 Oz
Shelf Life
3 Years
VOC Content
38 % w/w
Boiling Point
175 ⁰F
Vapor Density
>1
Weight
1.0 LB
EAN or UPC
753769834170
We're here for you
with Service Centers across the country - We have your back