- Orange Color
description
- DYKEM® Cross Check™ FAST provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies in a fast-dry formulation. Provides warranty protection against tampering. Marks will be easily broken if parts are tampered with or become loose. Marks are highly visible and fluoresce under black/UV light. Excellent adhesion to metal and other substrates and withstands harsh chemical aggressors (testing should be done to determine suitability).
applications
- Identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. Provides warranty protection against tampering.
features
- Tamper Proof Torque Mark Safe for most surfaces Highly visible Excellent adhesion Visually detects loose nuts & bolts Provides warranty protection Marks fluoresce under black/UV light. Patent 10,934,452
| Physical State | Liquid |
| Vapor Density | >1 |
| VOC Content | 42.28%, 430 g/L |
| Shelf Life | 3 Years |
| Color | Orange |
| Flashpoint | 23 °F Tag Closed Cup |
| Boiling Point | 175 ⁰F |
| Type | Indicator Paste |
| Container Size | 1 Oz |
| Odor | Mild |
| Weight | 0.0 LB |
| EAN or UPC | 753769835146 |

