- Violet Color
- Medium, Felt (#15) Tip
- Varies Physical State
- Sweet Odor
description
- Our most popular marker, the BRITE-MARK® Medium features a medium tip for clear, bold markings.DYKEM® BRITE-MARK® is a general purpose permanent marker ideal for making clear, bold markings on almost any surface. Its quick drying, oil-based paint withstands indoor and outdoor conditions without fading, chipping or losing its opacity. DYKEM® BRITE-MARK® can be used to permanently identify inventory, assemblies, tools, finished products or work-in-progress while resisting most work related abuses or compounds.
features
- Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more. Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions. Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks. Does not contain any reportable amounts of Xylene. Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds. Valve action mechanism prevents paint in barrel from drying when the cap is left off. Bullet tips are replaceable to assure complete use of paint in each marker. Heavy duty aluminum body with large paint capacity. Top selling marker with a felt tip for smooth, even marks.
| Color | Violet |
| Dry Time | 25-30 Sec |
| VOC Content | 45% - 77% by weight |
| Physical State | Varies |
| Tip Type | Medium, Felt (#15) |
| Flashpoint | 81 °F |
| Shelf Life | 3 Years |
| Odor | Sweet |
| Weight | 0.11 LB |
| EAN or UPC | 84353840193 |
-
No Air Shipping


