When the going gets tough, the tough need a marker that will stand up to the demands of an industrial work environment. That’s where the BRITE-MARK® ROUGHNECK marker performs at it’s best. Rough, rugged surfaces need a mark? No problem! Need to write through oil and grease time and time again? No problem! Marks need to stand the test of time even in the harshest of outdoor conditions? Again, no problem.BRITE-MARK® ROUGHNECK features an ultra-durable tip designed with your rusty, rough, oily, greasy and demanding jobsite in mind. It’s sure to become your go-to marker.
applications
Oil
Grease
Rust
Rough Surfaces
features
BRITE-MARK® Roughneck is a general purpose paint marker that writes on almost any surface.
BRITE-MARK® is available in 3 marker styles – BRITE-MARK® Medium, BRITE-MARK® Roughneck, BRITE-MARK® Threaded Cap
Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions.
Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks.
Does not contain any reportable amounts of Xylene.
Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds.
Valve action mechanism prevents paint in barrel from drying when the cap is left off.
Bullet tips are replaceable to assure complete use of paint in each marker.
BRITE-MARK® Roughneck markers have a heavy duty aluminum body with large paint capacity.
BRITE-MARK® Roughneck has a tough polyester tip designed to write through grease, dirt, water and oil.
Odor
Sweet
Physical State
Varies
Flashpoint
81 °F
VOC Content
45% - 77% by weight
Shelf Life
3 Years
Dry Time
25-35 Sec
Marker Tip
Medium, Felt (#16)
Color
Black
Weight
1.0 LB
EAN or UPC
84353842029
We're here for you
with Service Centers across the country - We have your back