- Orange Color
- Medium, Felt (#16) Tip
- Varies Physical State
- Sweet Odor
description
- When the going gets tough, the tough need a marker that will stand up to the demands of an industrial work environment. That’s where the BRITE-MARK® ROUGHNECK marker performs at it’s best. Rough, rugged surfaces need a mark? No problem! Need to write through oil and grease time and time again? No problem! Marks need to stand the test of time even in the harshest of outdoor conditions? Again, no problem.BRITE-MARK® ROUGHNECK features an ultra-durable tip designed with your rusty, rough, oily, greasy and demanding jobsite in mind. It’s sure to become your go-to marker.
applications
- Oil Grease Rust Rough Surfaces
features
- BRITE-MARK® Roughneck is a general purpose paint marker that writes on almost any surface. BRITE-MARK® is available in 3 marker styles – BRITE-MARK® Medium, BRITE-MARK® Roughneck, BRITE-MARK® Threaded Cap Makes permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more. Quick drying, oil based, UV resistant paint withstands harsh indoor and outdoor conditions. Does not contain any HAP’s (Hazardous Air Pollutants) which makes them a smart alternative to using spray paint and stencil for big, bold marks. Does not contain any reportable amounts of Xylene. Markers can be used to permanently identify inventory, assemblies, tools, finished products or work in progress while resisting most work related abuses or compounds. Valve action mechanism prevents paint in barrel from drying when the cap is left off. Bullet tips are replaceable to assure complete use of paint in each marker. BRITE-MARK® Roughneck markers have a heavy duty aluminum body with large paint capacity. BRITE-MARK® Roughneck has a tough polyester tip designed to write through grease, dirt, water and oil.
| Color | Orange |
| Odor | Sweet |
| VOC Content | 45% - 77% by weight |
| Physical State | Varies |
| Dry Time | 25-35 Sec |
| Flash Point | 81 °F Tcc |
| Shelf Life | 3 Years |
| Tip Type | Medium, Felt (#16) |
| Flashpoint | 81 °F |
| Weight | 0.13 LB |
| EAN or UPC | 84353842050 |

