- 1 gal Container Size
- Pail Container
- Colorless/Transparent Color
description
- Use DYKEM Acetone with many DYKEM products to dilute or remove.
| Physical State | Liquid |
| Auto-Ignition Temperature | 869 °F |
| Color | Colorless, Transparent |
| Specific Gravity | 0.79 |
| Vapor Density | 2 |
| Evaporation Rate | 5.6 Buac |
| Container Size | 1 gal |
| Vapor Pressure | 30.93 kPa @ 77°F |
| Shelf Life | 3 Years |
| Odor | Sweet, Solvent |
| Container Type | Pail |
| Freezing Point | -139 ˚F |
| Partition Coefficient | -0.24 |
| Flash Point | -4° F Closed Cup |
| Boiling Point | 132.8 ⁰F |
| Weight | 8.0 LB |
| EAN or UPC | 753769857384 |

