- 2 Years Shelf Life
applications
- Layout fluids
- Staining colors
features
- Soft hair brush
- Squeezable bulb
- Nonbreakable polyethylene bottle
- Use on vertical or horizontal surfaces
- Cap will not freeze to bottle
- No redipping required
- Allows delicate to heavy flow
| Net Fill | N/A |
| Use With | Layout Fluids, Staining Colors |
| Color Group | White |
| Shelf Life | 2 Years |
| Container Type | Bottle |
| Color | White |
| Container Size | 5 oz |
| Weight | 0.167 LB |
| EAN or UPC | 753769891579 |
-
No Air Shipping


