Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Insect Shield™ Insect Repellent Towel

91401-EA

SUPERSEDED TO DYKM_91401, MTRL - 112852605
Item #102063156
  • 100 Ct Box
  • DEET-based insect repellent
  • waterproof and greaseless
Insect Shield™ Insect Repellent Towel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 100 Ct Box
  • DEET-based insect repellent
  • waterproof and greaseless

applications

  • Proven effective against mosquitos, black flies, no-see-ums, ticks, stable flies, chiggers, biting flies, sand flies, fleas, deer flies, and gnats

features

  • Insect repellent formula combined with a large, lint-free towel
  • 30% Deet
  • Provides a safe, highly effective level of protection
  • One-step, controlled application
  • Safe to use around the face with no inhaling mist or vapors
  • Waterproof and greaseless
  • Individually packaged for convenience and storage
Container Size 100 Ct
Origin Insect Repellent Towelettes
Container Type Box
Weight 0.04 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison