- Yellow Color
- Medium, Felt (#15) Marker Tip
description
- Ideal for temporary writing on non-treated, non-painted metal surfaces.
features
- Interchangeable and replaceable tips make the marker longer lasting No “ghosting” when removed marks are painted over Drying Time: 25 – 35 seconds
| Flashpoint | 77 °F Tag Closed Cup |
| Evaporation Rate | 1.3 (Buac = 1) |
| Odor | Alcoholic |
| Marker Tip | Medium, Felt (#15) |
| Shelf Life | 3 Years |
| Color | Yellow |
| Vapor Density | >1 |
| Physical State | Liquid |
| Boiling Point | 207 ⁰F |
| Weight | 0.11 LB |
| EAN or UPC | 84353916942 |

