- Citrus Odor
description
- SCRUBS® Green Cleaning Wipes were developed with the concept that being proactive in the ecological movement doesn’t mean you have to sacrifice the effectiveness of your cleaning products. SCRUBS® Green Cleaning Wipes are perfect for spills and wet messes and are an effective way to clean your water-safe surfaces while being environmentally responsible. The wipe is durable and absorbent. The non-toxic, biodegradable cleaning formula contains no dyes or hazardous ingredients making it ideal for any water safe surface including counters and tabletops.
applications
- Water-Safe Surfaces
features
- Non-toxic and biodegradable forumla
- Fragrance and dye-free
- Ideal for quick, general cleaning
- Safe to use on any water-safe surface
- Absorbent wipe is ideal for spills and wet messes
- No surface rinsing required after use
- Phosphate-free
- Low VOC
- Non-flammable
- Dispersible
- Soft and non-scratching
- Container is completely recyclable
| Odor | Citrus |
| pH Value | 10.4 - 11.4 |
| Boiling Point | 212 °F |
| Vapor Density | Greater Than 1 (Air=1) |
| Specific Gravity | 1.005 |
| Shelf Life | 1 Year |
| Weight | 0.67 LB |

