- Pack Container Type
- 6 x 8.4 in Size
- 12 Wipes
description
- An effective germ-killing disinfectant combined with a strong wipe make up SCRUBS® MEDAPHENE® Plus Disinfecting Wipes. The textured wipe works quickly not only to loosen, but also absorb contaminants to leave surfaces clean and disinfected.Kills SARS-CoV-22 virus, the cause of COVID-19.Included in CBC Group 1 - Products that Disinfect Against SARS-CoV-2EPA Reg # 6836-340-11694
applications
- Bathtubs|Toilet Seats|Exterior Toilet Bowl Surfaces Sinks|Faucet Handles|Showers|Glazed Tiles|Chairs|Computer Keyboards|Desks|Doorknobs|Light Switches|Telephones|Walls|Acrylic|Formica®|Glazed Porcelain|Metal|Finished Woodwork|Stainless Steel|Sealed Granite|Plastic
features
- One-step disinfectant/sanitizer
- On hard, non-porous, non-food surfaces
- When used according to the disinfection directions
- When used according to the sanitization directions
- Portable and easy to use
- No spraying or run-off
| Physical State | Wipes |
| Size | 6 x 8.4 in |
| Shelf Life | 1 Year |
| Specific Gravity | 1 |
| Water Solubility | Soluble |
| Vapor Density | Less Than 1 (Air=1) |
| No. of Wipes | 12 |
| Container Type | Pack |
| VOC Content | 0.04% |
| Boiling Point | 212 °F |
| Odor | Citrus |
| pH Value | 11 |
| Color | Colorless |
| Weight | 0.16 LB |
| EAN or UPC | 764769963128 |

