- SCRUBS DO-IT ALL GERMICIDAL CLEANER WIPES
description
- SCRUBS® do-it ALL™ Germicidal Cleaner Wipes is an EPA registered wipe formula. Proven to clean, disinfect and deodorize, SCRUBS® do-it ALL™ Germicidal Cleaner can be used on hard, non-porous surfaces to leave them clean and free from odors. Safe to use in schools, health clubs, gyms, athletic facilities, airports, transportation terminals, grocery stores, shopping centers, delicatessens, catering facilities and banquet halls.
applications
- half mask respirators goggles face shields grocery carts & handles shopping carts changing tables cabinet chairs computers countertops desks doorknobs garbage cans headsets keyboards railings sinks tabletops telephones gym equipment exercise machines wrestling mats
features
- Cleans Disinfects Deodorizes
| Physical State | Towels |
| Towel Size | 7 Inch x 8 Inch |
| Vapor Density | >1 |
| Water Solubility | Completely |
| Odor | Lemon, Lime |
| Container Type | 75 Wipe Container |
| Specific Gravity | 1.009 |
| Shelf Life | 3 Years |
| Boiling Point | 212 ⁰F |
| Color | Colorless |
| VOC Content | 0.01% |
| Fragrance | Lemon Lime |
| Weight | 1.617 LB |

