- 17.5 oz Aerosol Container
- Aromatic Odor
description
- Dymon® Graffiti & Spray Paint Remover jelled formula is a high quality graffiti remover that will not run off vertical surfaces. This product stays on the surface long enough to emulsify and work harder to remove paint and graffiti without extra clean up.
applications
- Fiberglass Aluminum Enamels Ceramic Tile Porcelain Steel Chrome Marble Formica Glass Brick & Concrete Brass
features
- Removes paint, lipstick, grease, ball point ink, and crayons from a variety of surfaces Safe for cleaning metal, porcelain, formica, and baked enamel paints Jelled aerosol formula that will not drip or run off vertical surfaces Product stays on surface long enough to emulsify hard-to-remove paint and graffiti
| Vapor Density | >1 (Air=1) |
| Container Type | Aerosol |
| pH Value | 6.3 - 7.3 |
| Vapor Pressure | 125 psig @ 70 °F |
| Color | Light Tan |
| Container Size | 17.5 Oz, 496 g |
| Shelf Life | 2 Years |
| Propellant | Propane/Isobutane Blend |
| VOC Content | 49.60% |
| Net Fill | 20 oz |
| Type | Graffiti Remover |
| Odor | Aromatic |
| Type of Cleaner | Graffiti Remover |
| Physical State | Aerosol |
| Conatiner Size | 17.5 oz / 496 g |
| Flash Point | Less Than 36 °F (Liquid) |
| Weight | 1.42 LB |
| EAN or UPC | 764769078204 |
-
No Air Shipping -
Pre-Packed Quantities



