- 20 oz Aerosol
- Water Based
- Cleans and polishes
applications
- Stainless steel
- Aluminum
- Chrome
- Copper
- Brass
features
- Cleans and polishes
- Restores original brightness
- Preserves high luster
- Removes spot marks, film, fingerprints, water marks and grease
| Container Type | Aerosol |
| Type | Cleaner |
| Container Size | 20 oz |
| Net Fill | 20 oz |
| Type of Cleaner | Water Based |
| Weight | 1.458 LB |
| EAN or UPC | 764769079201 |
-
Pre-Packed Quantities -
No Air Shipping



