- 18 oz Aerosol Container
- Citrus Odor
description
- do-it ALL™ Brand Foaming Germicidal Cleaner is an EPA registered spray & wipe formula. Proven to clean, disinfect and deodorize, do-it ALL™ can be used on most hard, nonporous surfaces to leave them clean and free from odors. Safe to use in hospitals, institutions, and many other places.Coronavirus Disease 2019 (COVID-19) is caused by SARS-CoV-2. do-it ALL Brand Foaming Germicidal Cleaner, EPA Reg. 44446-23-11694, kills similar viruses and therefore can be used against SARS-CoV-2 when used in accordance with the directions for use against Canine Parvovirus on hard, non-porous surfaces. Refer to the CDC website for additional information.
applications
- Glazed Tile|Walls|Fixtures|Shower Stalls|Sinks|Bathtubs|Hampers|Glazed Porcelain|Stainless Steel|Sink tops|Telephones|Bathrooms|Cabinets|Bed Springs|Tables|Chairs|Vinyl|Finished Woodwork
features
- Proven to clean, disinfect, and deodorize most hard, non-porous surfaces in one step
- Foam clings to vertical surfaces permitting longer contact time
- EPA registered
- Controls mold, mildew, and the odors they cause
| Shelf Life | 1 Year |
| Specific Gravity | 1 |
| Water Solubility | Fully Miscible |
| Propellant | Propane/Isobutane Blend |
| Container Size | 20 oz |
| Type | Cleaner |
| Color | Colorless |
| VOC Content | 7.9000000000000001E-2 |
| Boiling Point | 212 °F |
| Conatiner Size | 18 oz / 510 g |
| Container Type | Aerosol |
| Physical State | Aerosol/Foam |
| Odor | Citrus |
| Type of Cleaner | General Purpose Foaming Cleaner |
| Vapor Density | Greater Than 1 |
| Weight | 1.5 LB |
| EAN or UPC | 764769080207 |
-
No Air Shipping -
Pre-Packed Quantities



