- 55 gal drum
- General purpose cleaner
- Odorless
- Cleans, disinfects, and deodorizes floors, walls, plastics, ceramic, counters, sinks, metal and stainless steel
description
- do-it ALL™ Germicidal Cleaner is an EPA registered formula proven to clean, disinfect and deodorize. do-it ALL™ can be used on most hard, non-porous surfaces to leave them clean and free from odors.
applications
- Hospitals
- Institutions
- Meat and poultry plants
- Schools
- Health clubs and gyms
- Airports
- Grocery stores/shopping centers
- Delicatessens
- Catering facilities
features
- The aerosol spray cleans, disinfects and deodorizes in one-step
- Foam clings to vertical surfaces permitting longer contact time
- The general purpose foaming cleaners kill human immunodeficiency virus HIV-1 (AIDS virus), herpes simplex type 1 virus, herpes simplex type 2 (genital) virus, influenza A2 (Hong Kong), staphylococcus aureus, pseudomonas aeruginosa, salmonella choleraesuis
- The germicidal wipes kill escherichia coli, pseudomonas aeruginosa, salmonella choleraesuis, vancomycin resistant, enterococcus, mycobacterium bovis BCG (tuberculosis), staphylococcus aureus, methicillin-resistant staphylococcus aureus (MRSA), vanc
| Type | Cleaner |
| Container Type | Drum |
| Container Size | 55 gal |
| Type of Cleaner | General Purpose Foaming Cleaner |
| Weight | 490.0 LB |
| EAN or UPC | 764769080559 |


