- 18 oz Aerosol Container
- Lemon Odor
description
- Dymon® All Purpose Foaming Cleaner is designed to remove grease and soil unaffected by other cleaners. The clinging foam permits long lasting contact with irregular
- as well as plain surfaces to be cleaned. A high pressure spray enables it to reach trouble spots.
applications
- Plastic Ceramic Concrete Metal Urethane and more
features
- Designed to remove grease and soil Clinging foam permits long lasting contact with surfaces to be cleaned Use to clean countertops, walls, cabinets, and greasy parts
| Color | Clear to Light Yellow |
| Density | 8.45 lb/gal |
| Acidity (pH) | 10.4 |
| Application | Cleaning |
| Removes | Grease, Inks, Oils, Dyes, Carbon and Dirt |
| pH Value | 11.5 |
| Conatiner Size | 18 oz / 510 g |
| Type of Cleaner | All Purpose |
| Physical State | Gas |
| Container Size | 18 Oz, 510 g |
| Container Type | Aerosol |
| Applicable Materials | Plastic, Metal, Ceramic, Urethane, Concrete |
| Shelf Life | 2 Years |
| Propellant | Petroleum Gases (CAS 68476-86-8) |
| Plastic Safe | Yes |
| Type | Cleaner |
| Net Fill | 18 oz |
| Water Solubility | Completely |
| Specific Gravity | 1.012 |
| VOC Content | 7.9899999999999999E-2 |
| Vapor Density | >1 (Air=1) |
| Odor | Lemon |
| Weight | 1.46 LB |
| EAN or UPC | 764769192207 |
-
No Air Shipping


