Dymon® Natural Citrus Stainless Steel Cleaner contains a natural citrus solvent combined with detergents and polishing agents to clean and remove grease from stainless surfaces. Provides a protective coating to resist fingerprints and re-soiling.
applications
Aluminum
Chrome
Stainless Steel
Copper and Brass
features
Cleans and polishes to restore original brightness
Contains natural citrus solvent combined with detergents & polishing agents to clean and remove grease, fingerprints, and prevent re-soiling
Provides a protective coating
Removes: Spot Marks, Grease, Film, Water Marks, Fingerprints, and more
Water-Based Formula
compliances
0
Container Size
18 Oz, 510 g
Boiling Point
212 ⁰F
Flammability
Flammable
Type of Cleaner
Citrus
Propellant
LPG
Shelf Life
2 Years
Physical State
Aerosol
Net Fill
20 oz
Container Type
Aerosol
Water Solubility
Miscible
Density
7.844 lbs/gal @ 68 °F
Viscosity
58.57 cSt
Color
White
Conatiner Size
18 oz / 510 g
VOC Content
14.75%
Odor
Citrus
Vapor Density
>1 (Air=1)
Vapor Pressure
93 psig @ 70 °F
Type
Cleaner
Specific Gravity
0.939
Flash Point
130 °F
Weight
1.5 LB
EAN or UPC
764769345207
Pre-Packed Quantities
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back