- 8 x 12.25 in Size
- 1 Towel Packet
description
- SCRUBS® Graffiti and Spray Paint Remover Towels combine a high-quality graffiti remover formula with an absorbent, abrasive, non-scratching towel. This product will loosen and remove graffiti and spray paint, allowing the towel to absorb and hold residue without redepositing paint on surface.
applications
- Metal|Glass|Porcelain|Vinyl|Stainless Steel|Aluminum|Formica|Cement|Brick|Baked Enamel Paints|Plexiglas® (Plexiglas® is a registered trademark of Rohm & Haas Co)
features
- A high-quality graffiti remover formula
- Features an absorbent, abrasive, non-scratching towel
- Towel absorbs and holds residue without redepositing paint on surface
- One-step process
- Convenient and economical
- Portable
| Container Size | 100 Ct |
| Water Solubility | Miscible With Water |
| Specific Gravity | 0.986 |
| pH Value | 6.3 |
| Soap Type | Hand Cleaner |
| Vapor Density | Greater Than 1 |
| Flash Point | 62 °F |
| Physical State | Wipes |
| Type | Remover |
| Shelf Life | 3 Years |
| Container Type | 1 Towel Packet |
| Color | Colorless |
| Boiling Point | 212 °F |
| VOC Content | 30.00% |
| Size | 8 x 12.25 in |
| No. of Towels | 1 Unit |
| Weight | 0.032 LB |
| EAN or UPC | 764769901014 |
-
No Air Shipping


