- Medaphene® Scrubs® Disinfectant Deodorant Wipes
- 120 Count Bucket
description
- MEDAPHENE® SCRUBS® Disinfectant Deodorant Wipes are an effective germ-killing disinfectant combined with a tough, abrasive wipe. These wipes utilize a water-based formula, which ensures surfaces remain wet longer to optimize disinfecting time. The textured wipe works quickly, not only to loosen, but also to absorb contaminants to ensure a clean and disinfected surface.
features
- Disinfects and kills herpes simplex virus 1 and 2, influenza A2, HIV-1 (AIDS virus), salmonella choleraesuis, staphylococcus aureus, pseudomonas aeruginosa, trichophyton mentagrophytes, mycobacterium tuberculosis, coxsackie virus B5a, adenovirus-2, poliov
- One-step disinfecting deodorizing solution
- Portable, safe, and easy to use
- No spraying or run-off
| Soap Type | Hand Cleaner |
| Type | Disinfectant |
| Container Size | 120 Ct |
| Container Type | Bucket |
| Weight | 2.333 LB |
| EAN or UPC | 764769903919 |
-
Pre-Packed Quantities


