- Scrubs® Whiteboard Cleaner Wipes
- 1 pc Package/Towels
description
- SCRUBS® Whiteboard Cleaner Wipes combines a safe low alcohol formula with a soft absorbent wipe to make whiteboard cleaning quick, easy and convenient. These wipes clean and restore whiteboards by removing ghosting, greases, stubborn marks, stains and shadows. No more messy, high alcohol sprays, oversprays or indoor air quality issues. Save time and money and make whiteboards look like new. Recyclable container keeps towels moist.
features
- Light, clean-scented formula
- Lint-free wipe can be used as an eraser as well as a cleaner
- Picks up marker dust ordinary erasers leave behind
- Non-toxic and nonflammable
compliances
- 0
| Container Size | 100 pc |
| Soap Type | Hand Cleaner |
| Container Type | Package |
| Weight | 0.01 LB |
| EAN or UPC | 764769908013 |

