- Scrubs® Whiteboard Cleaner Wipes
- 120 Count Bucket
description
- SCRUBS® White Board Cleaner Wipes clean white boards in one quick and simple step. They combine a safe low alcohol formula with a soft absorbent wipe to make white board cleaning quick, easy and convenient. SCRUBS® White Board Cleaner Wipes clean and restore white boards by removing ghosting, greases, stubborn marks, stains and shadows. No more messy, high alcohol sprays, over-sprays or indoor air quality issues with SCRUBS® White Board Cleaner Wipes. Save time and money and make white boards look like new. Recyclable container keeps towels moist.
applications
- White boards
features
- Picks up marker dust ordinary erasers leave behind
- Light, clean-scented formula
- Lint-free wipe can be used as an eraser, as well as a cleaner
- Non-toxic and non-flammable
compliances
- 0
| Soap Type | Hand Cleaner |
| Container Type | Bucket |
| Container Size | 120 pc |
| Type | Cleaner |
| Weight | 1.533 LB |
| EAN or UPC | 764769908914 |
-
Pre-Packed Quantities


