- 200 Count Anti-Microbial Wipes
description
- SCRUBS® Hand Sanitizer Wipes combine a highly effective skin sanitizing formula and an abrasive, non-scratching towel for a one-step sanitizing system. This product dissolves contaminated bio-film and kills, absorbs and removes disease causing germs and bacteria from skin. SCRUBS® Hand Sanitizer Wipes provide a rapid kill in seconds.
features
- Kills 99.9% of germs
- Dissolves bio-film
- Prevents cross-contamination
- Replaces alcohol gels, which do not remove contaminants
- Helps reduce the risk of infection and disease
- Broad spectrum
- Can be used where soap and water are not available
- Rapidly kills candida albicans, escherichia coli, pseudomonas aeruginosa, salmonella choleraesuis, staphylococcus aureus, streptococcus pyogenes, methicillian-resistant staphylococcus aureus (MRSA)
| Color | Blue / White |
| Soap Type | Sanitizing |
| Odor | Original |
| Towel Type | Sanitizing |
| Container Size | 200 Ct |
| Length | 6 1/2 in |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Type | Bucket |
| Weight | 2.0 LB |
| EAN or UPC | 764769909782 |

