- Insect Repellent + Sunscreen
- Single Towel Packet
- 20% DEET
description
- SCRUBS® SUN SKEETER™ Insect Repellent plus Sunscreen Wipes are the solution to concerns previously associated with the safe application of combination sunscreen and repellent products. These patent pending wipes are premeasured, so the user is assured they are applying the right amount of the key ingredients to provide safe and effective protection without concern of applying too little or too much. SCRUBS® SUN SKEETER™ Wipes are the first and only premoistened wipe to combine the power of DEET with sunscreen protection and are EPA registered and safe to use. The greaseless formula is ideal for active users who do not want their skin protection to interfere with their activities.
features
- 20% DEET and SPF 25
- Greaseless formula
- Ideal for outdoor workers
| DEET | 20% |
| Container Type | Packet |
| Type | Towels |
| Container Size | 1 pc |
| Weight | 0.04 LB |
| EAN or UPC | 764769915011 |

