Skip to content Skip to navigation menu
SCRUBS® Green Cleaning Wipes

91828

SCRUBS® Green Cleaning Wipes
Item #101470613
  • Scrubs® Green Cleaning Wipes
  • 90 Count Bucket
SCRUBS® Green Cleaning Wipes
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Scrubs® Green Cleaning Wipes
  • 90 Count Bucket

description

  • SCRUBS® Green Cleaning Wipes were developed with the concept that being proactive in the ecological movement doesn’t mean you have to sacrifice the effectiveness of your cleaning products. SCRUBS® Green Cleaning Wipes are an effective way to clean your water-safe surfaces while being environmentally responsible.

features

  • Phosphate free
  • Low VOC
  • Nonflammable
  • Contains no dyes or hazardous ingredients
  • Flushable
  • Absorbent
  • Soft and non-scratching
  • Completely recyclable
  • Non-toxic: Will not cause adverse health effects
  • Biodegradable and does not contain solvents or other harmful ingredients
Container Size 90 Ct
Soap Type Hand Cleaner
Container Type Bucket
Weight 2.0 LB
EAN or UPC 764769918289
  • Eco-FriendlyEco-Friendly
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison