- Scrubs® Stainless Steel Cleaner Wipes
- 1 pc Package/Towels
applications
- Stainless steel
- Aluminum
- Chrome
- Copper
- Brass
features
- Cleans and polishes
- Restores original brightness
- Preserves high luster
- Removes spot marks, film, fingerprints, water marks and grease
| Container Type | Package |
| Container Size | 100 pc |
| Type of Cleaner | Wipe |
| Type | Cleaner |
| Weight | 4.0 LB |
| EAN or UPC | 764769919019 |
-
Pre-Packed Quantities


