- Scrubs® Stainless Steel Cleaner Wipes
- 70 Count Bucket
applications
- Stainless steel
- Aluminum
- Chrome
- Copper
- Brass
features
- Cleans and polishes
- Restores original brightness
- Preserves high luster
- Removes spot marks, film, fingerprints, water marks and grease
| Container Size | 70 Ct |
| Type | Cleaner |
| Type of Cleaner | Wipe |
| Container Type | Bucket |
| Weight | 1.166 LB |
| EAN or UPC | 764769919705 |
-
Pre-Packed Quantities


