- SCRUBS® Foaming Hand Sanitizer
- 8.5 oz Pump Bottle
description
- SCRUBS® Foaming Hand Sanitizer features a conditioning formula that moisturizes hands, leaving a light lemon scent behind. The easy-to-grip container features a large pump head that easily depresses with fingertips or the palm of the hand and twists to lock closed.
features
- 150+ pumps per bottle
- Kills 99.9% of disease causing germs
- Antimicrobial/antibacterial
- Conditions and moisturizes skin
- Pleasant lemon fragrance
- Kills candida albicans, E. coli, pseudomonas aeruginosa, salmonella choleraesuis, staphylococcus aureus, streptococcus pyogenes, and methicillian-resistant staphylococcus aureus (MRSA)
| Acidity (pH) | 6.2 |
| VOC Content | 18.5% by Weight |
| Container Type | Bottle w/ Pump |
| Container Size | 8.5 oz |
| Odor | Lemon |
| Soap Type | Sanitizing |
| Weight | 0.666 LB |
-
No Air Shipping -
Pre-Packed Quantities



