- Scrubs® do-it ALL™ Germicidal Cleaner Wipes
- 1 pc Package/Towels
description
- SCRUBS® do-it ALL™ Germicidal Cleaner Wipes is an EPA registered wipe formula. Proven to clean, disinfect and deodorize, SCRUBS® do-it ALL™ Germicidal Cleaner can be used on hard, non-porous surfaces to leave them clean and free from odors. Safe to use in schools, health clubs, gyms, athletic facilities, airports, transportation terminals, grocery stores, shopping centers, delicatessens, catering facilities and banquet halls.
applications
- half mask respirators|goggles|face shields|grocery carts & handles|shopping carts|changing tables|cabinet|chairs|computers|countertops|desks|doorknobs|garbage cans|headsets|keyboards|railings|sinks|tabletops|telephones|gym equipment|exercise machines|wrestling mats
features
- Cleans
- Disinfects
- Deodorizes
| Soap Type | Hand Cleaner |
| Container Type | Package |
| Type of Cleaner | Germicidal Wipe |
| Container Size | 100 pc |
| Weight | 0.03 LB |
| EAN or UPC | 764769980019 |

