- Ultra Brand 200 Weld Shield Anti Spatter
- 16.00 oz Aerosol
features
- Provides protection to M.I.G gun nozzles, contact tips, accessories and all weld zones during single and multi-pass welding
- Provides weld prep protection on parts to be stored
- Requires little cleaning prior to painting when applied properly
- Liquid may be applied to brush or roller
- Nonflammable
| Container Type | Aerosol |
| Packing Type | Aerosol |
| Capacity Volume | 16 oz |
| Container Size | 16 oz |
| Type | Solvent |
| Weight | 4.3 LB |

