- Ultr Brand Enviro Spat Anti Spatter
- 16.00 oz Aerosol
features
- Superior non-solvent anti-spatter designed to weld through wet
- Prevents weld spatter from adhering to M.I.G nozzles, contact tips and related accessories
- Paint compatible and is easily removed with water
- Contains no chlorinated solvents, flourcarbons, silicones or hydrocarbon compounds
- Nonflammable
- non-toxic
- biodegradable
| Container Size | 16 oz |
| Capacity Volume | 16 oz |
| Packing Type | Aerosol |
| Container Type | Aerosol |
| Type | Non-Solvent |
| Weight | 2.6 LB |
-
No Air Shipping


